Cylindrical Roller Thrust Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x90x90 mm |
---|---|
Logistic Weight | 568 g |
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 25 mm |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 1400 rpm |
Limit speed | 2800 rpm |
In stock: Next day delivery