INA K89313-TV/0-8 AXIAL CYL ROLLER AND CAGE ASSY
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K89313-TV/0-8
Rubix:274A7826
Manufacturer :0005057069064
EAN:4054362426929

Product details : INA K89313-TV/0-8 AXIAL CYL ROLLER AND CAGE ASSY
Axial cylindrical roller cage K893, single-sided action, double row, can be combined with axial bearing washers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x115x115 mm |
|---|---|
| Logistic Weight | 207 g |
| Inner diameter | 65 mm |
| Outer diameter | 115 mm |
| Width | 9 mm |
| Basic dynamic load, axial - Ca | 194000 N |
| Series | k893 |
| Material | rollers and races: rolling bearing steel (hardened); cage: glass fibre reinforced polyamide (pa66). |
| Cage | polyamide |
| Weight | 0.21 kg |
| Thickness | 9 mm |
| Reference speed | 1330 rpm |
| Limit speed | 3200 rpm |
| Basic static load, axial - C0a | 670000 N |
Show UNSPSC/ECL@SS
£ 65.95 excl. VAT
/ Each
£ 79.14 incl. VAT
- Usually arrives within 14 working days
