Axial needle roller and cage assembly
Inner diameter | 35 mm |
---|---|
Outer diameter | 52 mm |
Width | 2 mm |
Logistics dimensions (L x W x H) | 2x52x52 mm |
---|---|
Logistic Weight | 9 g |
Inner diameter | 35 mm |
Outer diameter | 52 mm |
Width | 2 mm |
Series | axk |
Material | steel |
Cage | steel |
Reference speed | 2800 rpm |
Limit speed | 6600 rpm |
Basic static load, axial - C0a | 81000 N |
Basic dynamic load, axial - Ca | 17900 N |
In stock: Next day delivery