Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ABRANET 70X198MM P240 (A1-278)
ABRANET 70X198MM P240 (A1-278)
Abrasive sheet Mirka
References
mirka:
5415005025
rubix:
4507794
Product details
Technical specifications
Product details : ABRANET 70X198MM P240 (A1-278)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.75
excl. VAT
/
Each
£
0.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIA 8330.1258.0180 PAPER SHEET 115 X 280 MM P180 BOX 100
MIRKA 5412905080 ABRANET 75 X 100MM GRIP P80 PACK 50
3M A02018 WETORDRY PAPER SHEET 734 230MMX280MM P180
KLINGSPOR QRC 800 QUICK CHANGE DISCS 76MM COARSE ALUM OX (SINGLE)
KLINGSPOR 2107 KL371 XCOAT.ABRAS.SHEETS 230X280MM P180
MAKITA P-36407 ABRASIVE PAPER 1/4 U/PUNCH 80G
NORTON WET OR DRY SHEET NORTON-63642532990/SGL
BOSCH 2608607459 SAND SHEETS 115X107 GRIT 180 FOR WOOD/PAINT PK 10
HERMES 6233753 VC154LL 70MMX 125MM P120 PK100
3M 02561 ABRASIVE SHEET 618 230MMX280MM P220 PK50
NORTON 63642532996 STANDARD SHEETS T489-230X28#360
3M 02564 ABRASIVE SHEET 618 230MMX280MM P120 PK50
3M A02020 WETORDRY PAPER SHEET 734 230MMX280MM P120
MAKITA P-36158 ABRASIVE PAPER 1/3 120G
3M PP2000 SCOTCH-BRITE POWER PAD 99MMX139MM PK20