3M 05281 ABRASIVE SHEET 255P 230MMX280MM NO HOLE P80 PK50


3M Production Paper Sheets

References
3m:05281-PK50
rubix:2578750
manufacturer :7000034176
ean:05010027675506
brand logo
brand logo
Technical specifications
Length280 mm
Width230 mm
Grain80
See all Specifications

Product details : 3M 05281 ABRASIVE SHEET 255P 230MMX280MM NO HOLE P80 PK50


3M 05281 Hookit 255P TH is a flexible abrasive ideal for sanding wood and furniture available in sheets and rolls.
Use 3M Paper Sheet 255P TH as a flexible sanding paper for the intermediate and final sanding of a wide variety of surfaces including wood and furniture, varnished substrates, kitchen work surfaces and plastic parts. Our paper sanding sheets are designed for use by hand or with portable hand sanders. They feature the 3M Hookit system, for quick and easy attachment and removal of Hookit accessories. These sheets use a C weight paper, for good mineral support and an anti-loading coating. They provide a sustained cutting action and are designed to last. 255P TH sanding paper sheets are designed for professional use only. If used incorrectly, abrasive products can be dangerous. We recommend using the appropriate personal protective equipment (PPE) when using our sandpaper - including safety goggles, earmuffs, safety gloves and respiratory protection

Strengths

C-Weight Paper
Features anti-loading coating to help extend working life
A flexible sanding paper for use manually or with a hand held sander
Uses the Hookit system, for quick and easy attachment and removal of Hookit accessories

Applications

A flexible abrasive for sanding wood and furniture, kitchen work surfaces and varnished substrates

Technical specifications


Attributes
Length280 mm
Width230 mm
Grain80
ApplicationSanding
Show UNSPSC/ECL@SS
£ 29.05 excl. VAT
/ Each
£ 34.86 incl. VAT
  • Sold out