References
Bahco:74W14-200
Rubix:401A6291
EAN:7314150415700






Technical specifications
| Tightening torque, minimum | 40 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 14x18 mm (rechthoekige aansluiting) '' |
Product details : BAHCO 74W14-200 WINDOW CL.WR.14X18 40-200 NM
Durable, reliable and accurate mechanism
Fast scale adjustment reducing the effort required to adjust
Large dual scale in N·m/ft.lb (15 and 25 N·m wrench sizes in N·m/in.lb)
Range covering from 3 and 400 N·m/27 in.lb - 300 ft.lb torque values
Can be used clockwise or anticlockwise by turning the wrench over
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Clicking system triggers a tactile and audible signal
9x12 and 14x18 rectangular female interchangeable heads allowing CW and ACW operations
Handle centre or calibration force point marked on handle
Lock/unlock knob with blue ring inside to warn the operator the wrench is unlocked
In a semi-transparent square tube with eurohole hanger
All wrenches come with a factory calibration certificate according to ISO 6789-2:2017
Made in the UK
Fast scale adjustment reducing the effort required to adjust
Large dual scale in N·m/ft.lb (15 and 25 N·m wrench sizes in N·m/in.lb)
Range covering from 3 and 400 N·m/27 in.lb - 300 ft.lb torque values
Can be used clockwise or anticlockwise by turning the wrench over
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Clicking system triggers a tactile and audible signal
9x12 and 14x18 rectangular female interchangeable heads allowing CW and ACW operations
Handle centre or calibration force point marked on handle
Lock/unlock knob with blue ring inside to warn the operator the wrench is unlocked
In a semi-transparent square tube with eurohole hanger
All wrenches come with a factory calibration certificate according to ISO 6789-2:2017
Made in the UK
Strengths
Mechanical Adjustable Torque Click Wrench with Window Scale and Rectangular Interchangeable Head
Technical specifications
Attributes
| Tightening torque, minimum | 40 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 14x18 mm (rechthoekige aansluiting) '' |
| Length | 453 mm |
| Weight | 1 kg |
| Fixation | 34 |
| Standard | ISO 6789-1:2017; ISO 6789-2:2017 |
Show UNSPSC/ECL@SS
£ 271.06 excl. VAT
/ Each
£ 325.27 incl. VAT
- Delivery usually within ( 14 ) days