References
Facom:BP.MBOXS
Rubix:395A5286
EAN:3662424065309

Product details : FACOM BP.MBOXS PLASTIC BOX SMALL 210X133X59 MM
Plastic boxes for MBOX modules
SMALL PLASTIC CASE 210X133X59 MM
Technical specifications
Attributes
| Storage volume | 1.35 l |
|---|---|
| Material | plastic |
| Height | 50 mm |
| Width | 130 mm |
| Length | 207 mm |
Show UNSPSC/ECL@SS
£ 18.93 excl. VAT
/ Each
£ 22.72 incl. VAT
- Delivery usually within ( 14 ) days
