Engineers hammer 4E
Type | Locksmith's hammer |
---|---|
Length | 280 mm |
Weight | 275 g |
Logistic Weight | 275 g |
---|---|
Type | Locksmith's hammer |
Length | 280 mm |
Weight | 275 g |
Shape | Square |
Handle | Ash Wood |
Material | Forged (Head);Ash Wood (Handle) |
Usually arrives within 14 working days