Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 067076 STANDARD CUTTER FOR 2 TYPE DRESSER
ROEBUCK 067076 STANDARD CUTTER FOR 2 TYPE DRESSER
Belt
References
unbranded:
067076
rubix:
067076
Product details
Technical specifications
Product details : ROEBUCK 067076 STANDARD CUTTER FOR 2 TYPE DRESSER
For use with the Roebuck Huntington abrasive wheel dresser.
Technical specifications
Attributes
Application
Roebuck Huntington Abrasive Wheel Dresser
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.47
excl. VAT
/
Each
£
43.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 638592 CUBITRON II CLOTH BELT 984F 13MMX305MM 60+
ROEBUCK CD6111 ALUMINIUM OXIDE ADHESIVE DISC 150MM P320 PACK OF 100
BOSCH SANDING BELT 75 X 610MM PACK OF 3 2608606095
3M 19498 SURFACE CONDITIONING LS BELT SC-BL AMED 75 X 3500 MM
PFERD 45005157 ABRASIVE BELT 610 X 30MM P180 BA30/610TA180
CLARKE 6500808 80 GRIT 4IN 100X915MM BELT FOR CS4-6E/ CS4-8 PACK OF 5
3M 189184 SC-BL A MED 50 X 2000
ROEBUCK 886439 ZIRCONIUM FILE BELT 13 X 457 MM G40
3M 668516 CUBITRON II CLOTH BELT 947A 13 MM X 457 MM 80+
66254403887 NOR 75X2500 R996 P40 SANDING BELT PACK OF 10
DEWALT ABRASIVE BELT 100 X 610MM 100G PACK OF 3 DT3323-QZ
MAKITA P-43365 ABRASIVE BELT 13X533 120G
ROEBUCK 306119-SINGLE WATERPROOF PAPER SHEETS P800 SINGLE
ROEBUCK GS6040080 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 80 GRADE
NORTON 66254422505 RAZORSTAR SANDING BELT 50 X 2500MM 36G YELLOW