OSBORN 0002632131 BEVEL BRUSH TWIST KNOT WIRE STEEL D115


Bevel brushes, twist knot wire

References
osborn:0002-632.131
rubix:80314216
manufacturer :0002632131
ean:4013349114259
brand logo
brand logo
Technical specifications
Wiresteel
Brush diameter115 mm
See all Specifications

Product details : OSBORN 0002632131 BEVEL BRUSH TWIST KNOT WIRE STEEL D115


Knotted bevel brush, industrial quality, for use on angle grinders.

Strengths

Aggressive cleaning performance
Long service life
Combines the best properties of a cup brush with those of a wheel brush
Workpieces with large areas and difficult to access places can be treated perfectly
TÜV-Süd certified (safety tested, production monitored)

Applications

Deburring, removal of rust, paint, slag, silicates and blue discolouration on complex workpieces.

Technical specifications


Attributes
Logistics dimensions (L x W x H)50x127x135 mm
Logistic Weight430,95 g
Wiresteel
Brush diameter115 mm
Show UNSPSC/ECL@SS
£ 16.92 excl. VAT
/ Each
£ 20.30 incl. VAT
  • Usually arrives within 14 working days