Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
Bell-shaped brush
PFERD 033456 TBU 1803/3 SIC320 WIRE BRUSH
PFERD 033456 TBU 1803/3 SIC320 WIRE BRUSH
Bell-shaped brush Pferd Tools
References
pferd tools:
033456
rubix:
80332785
ean:
4007220033456
Technical specifications
Brush diameter
18
mm
Product details
Technical specifications
Product details : PFERD 033456 TBU 1803/3 SIC320 WIRE BRUSH
Technical specifications
Attributes
Brush diameter
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.71
excl. VAT
/
Each
£
20.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43469102 CRIMPED WIRE CUP BRUSH 100MM M14 STEEL 0.30
PFERD 43210025 CRIMPED WIRE CUP BRUSH 50 X 15 X 6 MM CO 120 110
OSBORN 2352622151 WIRE BRUSH 100MM DIAMETER M110 X 1.25MM
PFERD 43209714 CRIMPED WIRE CUP BRUSH 40 X 15 X 6 MM INOX 0.20
OSBORN 2352-608151 CUP TK 65D 0.50 SRS M10 X 1.25MM CC0112
OSBORN 0002622131 BEVEL BRUSH TWIST KNOT WIRE STEEL D100
PFERD 43306035 KNOTTED WIRE CUP BRUSH 80MM M14 INOX 0.50
OSBORN 0002613362 CUP BRUSH CRIMPED WIRE S/S D75
PFERD 43211003 CRIMPED WIRE CUP BRUSH 60 X 15 X 6 MM INOX 0.30
PFERD 43469103 CRIMPED WIRE CUP BRUSH 100MM M14 INOX 0.30
OSBORN 0002613364 CUP BRUSH CRIMPED WIRE S/S D100
OSBORN 0002613163 CUP BRUSH CRIMPED WIRE STEEL D80
PFERD 43468905 CRIMPED WIRE CUP BRUSH 60MM M14 INOX 0.30
PFERD 43211202 CRIMPED WIRE CUP BRUSH70 X 15 X 6 MM STEEL 0.30
PFERD TWIST KNOT CUP BRUSH TBG 100/M14 ST 0,50 SG