OSBORN 0002613164 CUP BRUSH CRIMPED WIRE STEEL D100
Cup brushes, crimped wire
See technical informationReferences
Osborn:0002-613.164
Rubix:80212307
Manufacturer :0002613164
EAN:4013349560063

Product details : OSBORN 0002613164 CUP BRUSH CRIMPED WIRE STEEL D100
Crimped cup brush, industrial quality, for use on angle grinders.
Strengths
Flexible trim material that adapts perfectly to the workpiece contour
The optimum angle for the brush to operate is already specified by the trim shape of the brush
TÜV-Süd certified (safety tested, production monitored)
The optimum angle for the brush to operate is already specified by the trim shape of the brush
TÜV-Süd certified (safety tested, production monitored)
Applications
Cleaning, removal of paint, rust, slag, blue discolouration.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x107x127 mm |
|---|---|
| Logistic Weight | 499 g |
| Wire | steel |
| Brush diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 23.22 excl. VAT
/ Each
£ 27.86 incl. VAT
- Delivery usually within ( 5 ) days















