Bell-shaped brush Pferd Tools
Wire | steel |
---|---|
Brush diameter | 80 mm |
Use | heavy duty brushing on large surfaces, and for deburring, cleaning and rust removal. |
Wire | steel |
---|---|
Brush diameter | 80 mm |
Use | heavy duty brushing on large surfaces, and for deburring, cleaning and rust removal. |
Wire diameter | 0.5 mm |
Max speed | 10000 rpm |
Threading diameter | 14 mm |
Usually arrives within 14 working days