ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 85MM 846061
Bi-hex spark resistant hammer wrench
See technical informationSee documentsReferences
Roebuck:846061
Rubix:209A7953
EAN:3660338082566
Documents
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 85MM 846061
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 85 mm |
|---|---|
| Length | 360 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 450.72 excl. VAT
/ Each
£ 540.86 incl. VAT
- Usually arrives within 14 working days

