ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 75MM 846286
Spark resistant impact open end wrench
See technical informationSee documentsReferences
Roebuck:846286
Rubix:209A7434
EAN:3660338082900
Documents
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 75MM 846286
Standard: DIN 133
Aluminium bronze.
German made.
Aluminium bronze.
German made.
Technical specifications
Attributes
| Opening | 75 mm |
|---|---|
| Length | 375 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 297.97 excl. VAT
/ Each
£ 357.56 incl. VAT
- Usually arrives within 14 working days

