Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
FACOM 49.32SR NON SPARKING 32MM O/E SLOGGING SPANNER
FACOM 49.32SR NON SPARKING 32MM O/E SLOGGING SPANNER
Explosion-proof wrench Facom
References
facom:
49.32SR
rubix:
80378565
ean:
3148518642552
Technical specifications
Opening
32
mm
Length
190
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 49.32SR NON SPARKING 32MM O/E SLOGGING SPANNER
Technical specifications
Attributes
Logistic Weight
507
g
Packaged dimensions (D x W x H)
190
x
64
x
16
mm
Package weight
507
g
Opening
32
mm
Length
190
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.84
excl. VAT
/
Each
£
190.61
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 90MM 846292
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 47MM 846273
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 17MM 846043
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 60MM 846280
BAHCO NS104-24 NS SLOGGING RING AL-BR 24MM
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 6MM 845983
FACOM 134A.12 SR NON-SPARKING PIPE WRENCH
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 54MM 846276
BAHCO NS104-38 NS SLOGGING RING AL-BR 38MM
FACOM 24MM IMPACT WRENCH 49.24SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 65MM 846282
FACOM WRENCH MONKEY 350 134A.14SR
BAHCO NS002-30 NS COMBI WRENCH AL-BR 30MM
FACOM 22MM SLOGGING WRENCH 50.22SR
FACOM 50MM IMPACT WRENCH 49.50SR