Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 75MM 846059
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 75MM 846059
Bi-hex spark resistant hammer wrench
References
roebuck:
846059
rubix:
209A7951
ean:
3660338082542
Technical specifications
Opening
75
mm
Length
330
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 75MM 846059
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
75
mm
Length
330
mm
Material
bronze aluminium
Number of sides
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
326.54
excl. VAT
/
Each
£
391.85
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 34MM 846266
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 60MM 846280
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 95MM 846293
FACOM N/S SLOGGING WRENCH 50.65SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 22MM 846258
BAHCO NS104-49 NON-SPARKING RING SLOGGING SPANNER 49MM
BAHCO NS006-4146 NS DOUBLE OPEN AL-BR 41-46MM
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 80MM 846060
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 95MM 846063
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 14MM 845991
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 28MM 846261
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 42MM 846271
ROEBUCK NON SPARKING PIPE WRENCH 846132
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 60MM 846056
FACOM 36MM SLOGGING WRENCH 50.36SR