Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
BAHCO NS002-36 ALUM BRONZE COMBI SPANNER 36MM
BAHCO NS002-36 ALUM BRONZE COMBI SPANNER 36MM
Non-Sparking Metric Combination Wrench
References
bahco:
NS002-36
rubix:
211A8580
ean:
7314150284788
Technical specifications
Opening
36
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO NS002-36 ALUM BRONZE COMBI SPANNER 36MM
Strengths
•Made of aluminium bronze
Combination wrench both ends fit same sized nuts and bolts
Produced according to DIN 3113
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Technical specifications
Attributes
Logistic Weight
854
g
Opening
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
206.05
excl. VAT
/
Each
£
247.26
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 9MM 846015
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 90MM 846062
BAHCO NS104-32 NS SLOGGING RING AL-BR 32MM
FACOM 7MM COMBINATION WRENCH 440.7SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 15MM 845992
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 29MM 846035
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 50MM 846054
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 20MM 846026
FACOM 9MM COMBINATION WRENCH 440.9SR
FACOM 50MM COMBI WRENCH 440.50SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 30MM 846263
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 30MM 846048
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 34MM 846009
FACOM 60MM SLOGGING WRENCH 50.60SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 55MM 846055