References
Facom:49.27SR
Rubix:155A6259
EAN:3148518642392



Product details : FACOM 27MM IMPACT WRENCH 49.27SR
Technical specifications
Attributes
| Logistic Weight | 417 g |
|---|---|
| Packaged dimensions (D x W x H) | 175x55x15 mm |
| Package weight | 417 g |
| Opening | 27 mm |
| Length | 175 mm |
Show UNSPSC/ECL@SS
£ 109.60 excl. VAT
/ Each
£ 131.52 incl. VAT
- Delivery usually within ( 14 ) days
