ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 300MM 846126
Spark resistant adjustable wrench
See technical informationSee documentsReferences
Roebuck:846126
Rubix:209A7356
EAN:3660338083570


Technical specifications
| Opening | 30 mm |
|---|---|
| Length | 300 mm |
| Material | copper-beryllium-alloy |
Documents
Product details : ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 300MM 846126
Spark resistant adjustable wrench Copper-Beryllium-Alloy. German made.
Technical specifications
Attributes
| Opening | 30 mm |
|---|---|
| Length | 300 mm |
| Material | copper-beryllium-alloy |
| Weight | 1320 g |
Show UNSPSC/ECL@SS
£ 322.46 excl. VAT
/ Each
£ 386.95 incl. VAT
- Usually arrives within 14 working days