Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
FACOM 34MM SLOGGING WRENCH 50.34SR
FACOM 34MM SLOGGING WRENCH 50.34SR
Ring Wrench
References
facom:
50.34SR
rubix:
152A7043
ean:
3148518649414
Technical specifications
Opening
34
mm
Length
205
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 34MM SLOGGING WRENCH 50.34SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
Logistic Weight
589
g
Packaged dimensions (D x W x H)
205
x
57
x
20
mm
Package weight
589
g
Opening
34
mm
Length
205
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
165.01
excl. VAT
/
Each
£
198.01
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 6MM COMBINATION WRENCH 440.6SR
FACOM 22MM SLOGGING WRENCH 50.22SR
FACOM 7MM COMBINATION WRENCH 440.7SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 52MM 846275
BAHCO NS104-32 NS SLOGGING RING AL-BR 32MM
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 22MM 845999
FACOM 34MM COMBINATION WRENCH 440.34SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 85MM 846061
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 36MM 846041
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 11MM 846017
FACOM 36MM IMPACT WRENCH 49.36SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 58MM 846279
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 17MM 845994
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 71MM 846285
FACOM N/S SLOGGING WRENCH 50.46SR