BOSCH GSA 1100E RECIPROCATING SABRE SAW 110V


Bosch gsa 1100e sabre saw 110v

References
bosch:GSA 1100 E
rubix:2518637
manufacturer :060164C860
Sabre Saw GSA 1100 E
brand logo
Technical specifications
Weight3.6 kg
Cordlessno
See all Specifications

Product details : BOSCH GSA 1100E RECIPROCATING SABRE SAW 110V


Optimum visibility in any work situation Integrated LEDs for a better view of the workpiece Powerful 1100 W motor for fast sawing progress Metal hook for hanging up the tool during a work break SDS for fast and convenient blade changes Rubber-coated gear housing for a secure and comfortable grip

Technical specifications


Attributes
Weight3.6 kg
Cordlessno
Steel capacity20 mm
Wood capacity230 mm
Power1100 W
Length of travel28 mm
Show UNSPSC/ECL@SS
£ 146.46 excl. VAT
/ Each
£ 175.75 incl. VAT
  • Sold out