MILWAUKEE 4933478296 M18 ONE-KEY FUEL SAWZALL BARE UNIT IN HD BOX


Saw

References
milwaukee:M18 ONEFSZ-0X
rubix:395A6344
manufacturer :4933478296
ean:4058546344733
brand logo
brand logo
Technical specifications
Voltage18 V
Weight3.8 kg
Cordlessyes
See all Specifications

Product details : MILWAUKEE 4933478296 M18 ONE-KEY FUEL SAWZALL BARE UNIT IN HD BOX


Strengths

•M18 FSZ but with ONE-KEY™ technology
Connect via Bluetooth® with the ONE-KEY™ app
ONE-KEY™ tool customisation allows the user to optimise their tool for specific applications
ONE-KEY™ tool tracking & security offers a free of charge cloud-based tracking network and inventory management platform for your tools. ONE-KEY™ also features a remote locking functionality
Adjustable soft start provides more accurate cut-starts in various materials minimising blade chatter and assisting in cleaner faster cuts
Cut optimisation gives longer blade life and easier cutting in a wide range of materials
Automatic brake allows the saw to stop the blade after it breaks through a material preventing accidental cuts in adjacent materials
Save up to three custom settings to the tools memory allowing fast and easy selection of the most used configurations
Flexible battery system: works with all MILWAUKEE® M18™ batteries

Technical specifications


Attributes
Voltage18 V
Weight3.8 kg
Cordlessyes
Steel capacity20 mm
Wood capacity300 mm
Modelm18
Length of travel32 mm
Show UNSPSC/ECL@SS
£ 268.78 excl. VAT
/ Each
£ 322.54 incl. VAT
  • Usually arrives within 14 working days