Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Saw, circular saw, jigsaw
Sabre saw
DEWALT DCS380N-XJ 18V XR RECIP SAW BARE UNIT
DEWALT DCS380N-XJ 18V XR RECIP SAW BARE UNIT
Sabre saw Dewalt
References
dewalt:
DCS380N-XJ
rubix:
80163867
ean:
5035048356203
Technical specifications
Voltage
18
V
Weight
2.7
kg
Cordless
yes
See all Specifications
Product details
Technical specifications
Product details : DEWALT DCS380N-XJ 18V XR RECIP SAW BARE UNIT
Technical specifications
Attributes
Voltage
18
V
Weight
2.7
kg
Cordless
yes
Length of travel
28.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
157.41
excl. VAT
/
Each
£
188.89
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DWE305PK-GB RECIP SAW 1050 WATTS 240V
MAKITA JR001GZ XGT BODY ONLY RECIPROCATING SAW
MAKITA DJR360ZK TWIN 18V RECIPROCATING SAW LXT
MAKITA DJR188Z BRUSHLESS RECIPROCATING SAW (COMPACT)
DEWALT DCS397N-XJ 54V FLEXVOLT ALIGATOR SAW BARE
MAKITA DJR186RTE 18V RECIPROCATING SAW LXT
BOSCH GSA18VLIC 18V SABRE SAW 2 X 5AH LI-ION L-BOXX
BOSCH GSA 1100E RECIPROCATING SABRE SAW 110V
MILWAUKEE 4933459887 M18 FUEL HACKZALL BARE UNIT HD BOX NO BATTERIES O
MILWAUKEE M18FHZ-502X M18 FUEL HACKZALL RECIP SAW
MILWAUKEE 4933478296 M18 ONE-KEY FUEL SAWZALL BARE UNIT IN HD BOX
MAKITA JR3070CT/1 RECIPROCATING SAW 110V
BOSCH 06016A8109 RECIPROCATING SAW GSA 18V-32 BARE
MILWAUKEE 4933464724 M18 FUEL SUPER SAWZALL BARE UNIT NO BATTERIES OR
DEWALT DCS367N-XJ 18V XR BRUSHLESS COMPACT RECIP SAW - BARE UNIT