Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Saw, circular saw, jigsaw
Sabre saw
MILWAUKEE 4933464724 M18 FUEL SUPER SAWZALL BARE UNIT NO BATTERIES OR
MILWAUKEE 4933464724 M18 FUEL SUPER SAWZALL BARE UNIT NO BATTERIES OR
M18 FSX-0C
References
milwaukee:
M18 FSX-0C
rubix:
222A1569
manufacturer :
4933464724
ean:
4058546226695
Technical specifications
Voltage
18
V
Weight
5.5
kg
Cordless
yes
See all Specifications
Product details
Technical specifications
Product details : MILWAUKEE 4933464724 M18 FUEL SUPER SAWZALL BARE UNIT NO BATTERIES OR
M18 FSX-0C - FUEL 18V Sabre Saw, without battery
Technical specifications
Attributes
Voltage
18
V
Weight
5.5
kg
Cordless
yes
Steel capacity
20
mm
Wood capacity
300
mm
Model
m18 fsx-0c
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
377.61
excl. VAT
/
Each
£
453.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE M18FHZ-502X M18 FUEL HACKZALL RECIP SAW
MAKITA DJR186Z 18V RECIPROCATING SAW LXT
BOSCH GSA 1100E RECIPROCATING SABRE SAW 110V
DEWALT DCS367N-XJ 18V XR BRUSHLESS COMPACT RECIP SAW - BARE UNIT
MAKITA DJR188Z BRUSHLESS RECIPROCATING SAW (COMPACT)
BOSCH 06016A8109 RECIPROCATING SAW GSA 18V-32 BARE
MILWAUKEE 4933499178 M18 FUEL SUPER SAWZALL FORGE - KIT UK VERSION
MAKITA DJR187Z 18V RECIPROCATING SAW LXT
MILWAUKEE 4933478296 M18 ONE-KEY FUEL SAWZALL BARE UNIT IN HD BOX
DEWALT DWE305PK-GB RECIP SAW 1050 WATTS 240V
MAKITA JR3070CT/1 RECIPROCATING SAW 110V
DEWALT DCS397N-XJ 54V FLEXVOLT ALIGATOR SAW BARE
MAKITA DJR186RTE 18V RECIPROCATING SAW LXT
MAKITA JR002GZ XGT BODY ONLY RECIPROCATING SAW
MILWAUKEE 4933459887 M18 FUEL HACKZALL BARE UNIT HD BOX NO BATTERIES O