MILWAUKEE 4933459887 M18 FUEL HACKZALL BARE UNIT HD BOX NO BATTERIES O


M18 FUEL™ HACKZALL™

References
milwaukee:M18 FHZ-0X
rubix:265A3565
manufacturer :4933459887
ean:4058546030599
brand logo
brand logo
Technical specifications
Voltage18 V
Cutting capacity22 mm
Weight2.6 kg
See all Specifications

Product details : MILWAUKEE 4933459887 M18 FUEL HACKZALL BARE UNIT HD BOX NO BATTERIES O


With a 22 mm stroke length for controlled cutting wand a no load stroke rate of 3000 spm
Patented FIXTEC™ clamp for quick and efficient blade change
Pivoting shoe allows the user to optimise his cutting position
Built in LED light improves visibility in low light cutting applications

Technical specifications


Attributes
Voltage18 V
Cutting capacity22 mm
Weight2.6 kg
Cordlessyes
Show UNSPSC/ECL@SS
£ 198.33 excl. VAT
/ Each
£ 238.00 incl. VAT
  • Usually arrives within 14 working days