BAHCO 331-21-51-KP BOWSAW WITH POINTED NOSE


Bow Saw

References
bahco:331-21-51-KP
rubix:214726
ean:7311518003814
brand logo
brand logo
Technical specifications
Length530 mm
Weight615 g
See all Specifications

Product details : BAHCO 331-21-51-KP BOWSAW WITH POINTED NOSE


Strengths

•The pointed nose makes the saw ideal for use in tight spaces and well-suited to pruning
A small, handy 21" bow saw for all-round use
Supplied with a 51 series blade for cutting dry wood

Technical specifications


Attributes
Logistic Weight585 g
Length530 mm
Weight615 g
TypeBow Saw
Number of elements1
Show UNSPSC/ECL@SS
£ 20.66 excl. VAT
/ Each
£ 24.79 incl. VAT
  • Usually arrives within 14 working days