Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saw frame
FACOM HACKSAW 599
FACOM HACKSAW 599
Flat bow mount-adjuster mount
References
facom:
599
rubix:
156A6899
ean:
3148511879900
Technical specifications
Length
520
mm
Weight
600
g
See all Specifications
Product details
Technical specifications
Product details : FACOM HACKSAW 599
Flat bow mount-adjuster mount.
-Use with standard blades of 300 mm.
-Spare blades: 668B. Standard: NF E 73-073, DIN 6473.
Technical specifications
Attributes
Logistic Weight
620
g
Packaged dimensions (D x W x H)
510
x
135
x
25
mm
Package weight
562
g
Length
520
mm
Weight
600
g
Type
599
Material
Wood handle.
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.30
excl. VAT
/
Each
£
25.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 331-15-23 15IN BOWSAW WITH POINTED NOSE
ROEBUCK JUNIOR SMALL HACKSAW 6INCH 150MM WITH BLADE
STANLEY 0-15-218 JUNIOR HACKSAW
STANLEY 1-15-122 ENCLOSED GRIP HACKSAW
SILVERLINE SW33 JUNIOR HACKSAW C/W BLADE
BAHCO 302 FRET SAW WITH WOODEN HANDLE
BAHCO 225-PLUS HACKSAW FRAMES
MILWAUKEE 48220050 300MM HACKSAW
ECLIPSE JUNIOR HACKSAW NO 70.14
IRWIN HACKSAW I-75 10506437
ECLIPSE 70-675R HACKSAW NO 70.65R
BAHCO 10-30-23 ERGO BOWSAW FORCE
ROEBUCK 01820 1000V INSULATED SENIOR HACKSAW
GEDORE 403 HACKSAW
BAHCO 228 JUNIOR HACKSAW WITH STEEL PROFILE FRAME 150MM