BOSCH GIM 60 DIGITAL INCLINOMETER ILLUMINATED FLIP DISPLAY 0601076700
Angle measuring tool
See technical informationReferences
Bosch:GIM 60 (0601076700)
Rubix:80324708
Manufacturer :0601076700
EAN:3165140803229




Product details : BOSCH GIM 60 DIGITAL INCLINOMETER ILLUMINATED FLIP DISPLAY 0601076700
Electronic level of accuracy: Accurately measures inclinations in degrees,% or mm/m
Arrows indicating the gap with respect to horizontal and vertical
Automatic rotation of the display during height work
Two levels allowing for use as a bubble level.
Arrows indicating the gap with respect to horizontal and vertical
Automatic rotation of the display during height work
Two levels allowing for use as a bubble level.
Strengths
Simple calibration function for durable accuracy
Display very readable
More comfort and safety thanks to the shoulder bag
Audible signal for 0 ° and 90 ° adjustment
Solid aluminum housing
Protection index IP 54.
Display very readable
More comfort and safety thanks to the shoulder bag
Audible signal for 0 ° and 90 ° adjustment
Solid aluminum housing
Protection index IP 54.
Technical specifications
Attributes
| Logistic Weight | 770 g |
|---|---|
| Length | 600 mm |
| Type | digital |
| Material | aluminum |
| Admissible error | 1 mm/mn |
| 600 mm |
Show UNSPSC/ECL@SS
£ 169.16 excl. VAT
/ Each
£ 202.99 incl. VAT
- Usually arrives within 14 working days
