309BM-Magnetic levels
Length | 400 mm |
---|---|
Type | Level spirit |
Logistic Weight | 448 g |
---|---|
Packaged dimensions (D x W x H) | 410x60x28 mm |
Package weight | 428 g |
Length | 400 mm |
Type | Level spirit |
Magnetic | Yes |
Width | 50 mm |
Material | Light Alloy |
Admissible error | 1 mm/mn |
Usually arrives within 14 working days