Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Levels
Level Spirit / Laser / Framed / Digital
BAHCO 466-250 250MM SCAFFOLDERS LEVEL
BAHCO 466-250 250MM SCAFFOLDERS LEVEL
Aluminium Spirit Scaffold Levels
References
bahco:
466-250
rubix:
80125314
ean:
7314150128655
Technical specifications
Length
250
mm
Type
Level spirit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 466-250 250MM SCAFFOLDERS LEVEL
Strengths
Open frame design makes handling easier|Available with 45° and 30° angle pre-sets for quick angle setting
Technical specifications
Attributes
Logistic Weight
250
g
Length
250
mm
Type
Level spirit
Magnetic
Yes
Box
Yes
Material
Aluminium
Admissible error
0.5
mm/mn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.64
excl. VAT
/
Each
£
36.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 311B.60 311BMAGNETIC LEVELS 1 MACHINED SOLE PLATE 60 CM
STANLEY 0-43-603 FATMAX TORPEDO LEVEL 3 VIAL
STANLEY 1-43-548
STANLEY 1-42-921 PRO 180 SPIRIT LEVEL 80CM 42-921
STANLEY STHT1-43108 CLASSIC BOX LEVEL 180CM
STANLEY STHT77594-1 360 CROSS LINE GREEN BEAM LASER LEVEL
STANLEY 1-42-919 PRO180 SPIRIT LEVEL 42-919 40CM
STANLEY 1-42-923 PRO 180 SPIR. LEVEL 120CM 42-923
STANLEY STHT77616-0 FATMAX HORIZONTAL ROTARY RED BEAM LASER LEVEL
ROEBUCK 59-017-150 ELECTRIC LEVEL
BOSCH GIM 60 DIGITAL INCLINOMETER ILLUMINATED FLIP DISPLAY 0601076700
BAHCO 466-1000-M 1000MM BOX LEVEL MAGNETIC
STANLEY 0-47-720 POST LEVEL
STARRETT BULLS EYE LEVEL BE-1
STANLEY 180CM FMAX XTREME BOX BEAM LEV FATMAX XL LEVEL 1800MM 0-43-672