Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Depth-measuring instruments
Depth gauges
Depth gauges - Pole
CUTLINE 891981 FEELER GAUGE BRASS BLADES - 0.05-1MM - 20PCS - 100MM
CUTLINE 891981 FEELER GAUGE BRASS BLADES - 0.05-1MM - 20PCS - 100MM
Brass Feeler Gauge
References
giss cutline:
891981
rubix:
246A2571
ean:
3660338445880
Technical specifications
Type
Feeler Gauge
Material
Brass steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 891981 FEELER GAUGE BRASS BLADES - 0.05-1MM - 20PCS - 100MM
Norms: DIN2275
FEELER GAUGE BRASS BLADES - 0,05-1MM - 20PCS - 100MM
Strengths
Anti-magnetic gauge
For electronical services
Applications
Brass Feeler Gauge
Enclosed in a steel case
Clearly marked for easy identification
Checking and adjusting spacing between machinery and tools
Technical specifications
Attributes
Type
Feeler Gauge
Material
Brass steel
Number of elements
20
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.76
excl. VAT
/
Each
£
18.91
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK 471-102 FEELER GAUGE SET IMP
FACOM 804-SL GAUGE 804.SL
CUTLINE 891976 FEELER GAUGE CARBON STEEL SET - 005-1MM 13PCS 300MM
CUTLINE 891977 FEELER GAUGE STEEL BLADE - 0.05-1MM - 13PCS - 100MM
CUTLINE 891980 FEELER GAUGE STAINLESS STEEL BLADE 0.05-1MM 20PCS 100MM
CUTLINE 891979 FEELER GAUGE STEEL BLADE - 0.05-2MM - 21PCS - 100MM
CUTLINE 891978 FEELER GAUGE STEEL BLADE - 0.05-1MM - 20PCS - 100MM
MITUTOYO 527-201 VERNIER DEPTH GAUGE
MITUTOYO 527-103 VERNIER DEPTH GAUGE
MITUTOYO 571-100-20 DIGITAL ABS TYRE TREAD DEPTH GAUGE IP67
MOORE & WRIGHT DIGITAL TYRE PROFILE GAUGE
FACOM GAUGE 811C.250
MOORE & WRIGHT DEPTH GAUGE WITH PROTRACTOR 44M
ROEBUCK 471-102 FEELER GAUGE SET IMP
MITUTOYO 571-203-30 DIGITAL ABS DEPTH GAUGE