Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Depth-measuring instruments
Depth gauges
Feeler gauge
CUTLINE 891976 FEELER GAUGE CARBON STEEL SET - 005-1MM 13PCS 300MM
CUTLINE 891976 FEELER GAUGE CARBON STEEL SET - 005-1MM 13PCS 300MM
Steel Feeler Gauges
References
giss cutline:
891976
rubix:
246A2566
ean:
3660338445835
Technical specifications
Type
Feeler Gauge
Material
Hardened and polished steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 891976 FEELER GAUGE CARBON STEEL SET - 005-1MM 13PCS 300MM
Norms: DIN2275
FEELER GAUGE HARDENED AND POLISHED CARBON STEEL BLADE SET - 0,05-1MM - 13PCS - 300MM
Strengths
With Hardened and polished taper blades
Applications
Steel Feeler Gauge
Enclosed in a steel case
Clearly marked for easy identification
Checking and adjusting spacing between machinery and tools
Technical specifications
Attributes
Type
Feeler Gauge
Material
Hardened and polished steel
Number of elements
13
Precision
T2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.15
excl. VAT
/
Each
£
8.58
incl. VAT
In stock: Next day delivery