Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Depth-measuring instruments
Depth gauges
Feeler gauge
CUTLINE 891980 FEELER GAUGE STAINLESS STEEL BLADE 0.05-1MM 20PCS 100MM
CUTLINE 891980 FEELER GAUGE STAINLESS STEEL BLADE 0.05-1MM 20PCS 100MM
Stainless Steel Feeler Gauge
References
giss cutline:
891980
rubix:
246A2570
ean:
3660338445873
Technical specifications
Type
Feeler Gauge
Material
Stainless steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 891980 FEELER GAUGE STAINLESS STEEL BLADE 0.05-1MM 20PCS 100MM
Norms: DIN2275
FEELER GAUGE STAINLESS STEEL BLADE - 0,05-1MM 20PCS - 100MM
Strengths
With Stainless steel blades
Applications
Stainless steel Feeler Gauge
Enclosed in a steel case
Clearly marked for easy identification
Checking and adjusting spacing between machinery and tools
Technical specifications
Attributes
Type
Feeler Gauge
Material
Stainless steel
Number of elements
20
Precision
T2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.87
excl. VAT
/
Each
£
9.44
incl. VAT
In stock: Next day delivery