Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Depth-measuring instruments
Depth gauges
Depth gauges - Pole
FACOM 804-SL GAUGE 804.SL
FACOM 804-SL GAUGE 804.SL
Feeler gauge Series 804
References
facom:
804.SL
rubix:
1235431
ean:
3148512038504
Product details
Technical specifications
Product details : FACOM 804-SL GAUGE 804.SL
Metric feeler gauge. Set of 19 blades from 4/100 to 100/100 mm. Series 804. Round-end gauge.
Technical specifications
Attributes
Number of elements
19
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.81
excl. VAT
/
Each
£
64.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 891977 FEELER GAUGE STEEL BLADE - 0.05-1MM - 13PCS - 100MM
CUTLINE 891976 FEELER GAUGE CARBON STEEL SET - 005-1MM 13PCS 300MM
CUTLINE 891979 FEELER GAUGE STEEL BLADE - 0.05-2MM - 21PCS - 100MM
CUTLINE 891981 FEELER GAUGE BRASS BLADES - 0.05-1MM - 20PCS - 100MM
CUTLINE 891980 FEELER GAUGE STAINLESS STEEL BLADE 0.05-1MM 20PCS 100MM
ROEBUCK 471-102 FEELER GAUGE SET IMP
CUTLINE 891978 FEELER GAUGE STEEL BLADE - 0.05-1MM - 20PCS - 100MM
CUTLINE 891977 FEELER GAUGE STEEL BLADE - 0.05-1MM - 13PCS - 100MM
CUTLINE 891971 DIGITAL Depth GAUGE CAPACITY 0-300MM
MITUTOYO 571-100-20 DIGITAL ABS TYRE TREAD DEPTH GAUGE IP67
MITUTOYO 527-101 VERNIER DEPTH GAUGE
CUTLINE 891976 FEELER GAUGE CARBON STEEL SET - 005-1MM 13PCS 300MM
MOORE & WRIGHT DEPTH GAUGE 43
CUTLINE 891979 FEELER GAUGE STEEL BLADE - 0.05-2MM - 21PCS - 100MM
MITUTOYO 900372 EXTENSION BASE DEPTH GAUGE