JSP ADB28A-100-400 EVOGUARD C2 INDUSTRIAL BROWGUARD SYSTEM
Visor and headband EVOGuard® C2 Industriel
See technical informationReferences
JSP:ADB28A-100-400
Rubix:242A9546
EAN:5038428256520


Technical specifications
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | without |
| Main material | polycarbonate |
Product details : JSP ADB28A-100-400 EVOGUARD C2 INDUSTRIAL BROWGUARD SYSTEM
The EVOGuard® C2 Industriel from JSP combines a high-performance face visor with Sonis® hearing protection earcups to provide optimal protection in demanding industrial environments.
Features :
This equipment combines maximum safety, exceptional comfort and clear panoramic visibility to meet the most rigorous professional requirements. It provides full face protection against impacts, liquid splashes and molten metal. Equipped with a panoramic visor in optical class 1, it ensures distortion-free visibility. Its anti-scratch and anti-fog design allows prolonged use even in harsh conditions. The adjustable headband offers optimal comfort thanks to its precise ratchet adjustment system and an ergonomic cushion that reduces pressure points. Supplied with Sonis earcups, it is also compatible with half masks and prescription glasses.
Specifications :
- Optical class: 1 (clear, distortion-free vision).
- Impact resistance: class B (medium energy impact, 6 mm ball at 120 m/s).
- Visor length: 18.5 cm.
- Visor material: polycarbonate.
- Headband materials: glass fibre reinforced nylon.
- Earcup materials: ABS and stainless steel wire.
- Total weight: 655 g.
- UV filtration: 2C-1.2 (UV filtration with colour recognition).
- Protection against liquids (droplets and splashes): class 3.
- Protection against molten metal: class 9.
- Anti-scratch treatment: K.
- Anti-fog treatment: N.
- Hearing protection (SNR): 31 dB.
Standards :
The EVOGuard® C2 is CE certified PPE under Regulation (EU) 2016/425. It complies with the following standards:
- EN166: eye and face protection against impacts, droplets, and molten metal (BT).
- EN170: UV filtration, scale 2C - 1.2.
- EN352-3: integrated hearing protection (Sonis®C, SNR = 31 dB).
Brand information :
Founded in 1964, JSP is a British company and a leader in the manufacture of personal protective equipment (PPE). Recognised worldwide for its innovative, high-quality solutions, JSP stands out for its commitment to safety, ergonomics and durability. Present in more than 100 countries, JSP serves a variety of sectors such as construction, industry and energy.
Features :
This equipment combines maximum safety, exceptional comfort and clear panoramic visibility to meet the most rigorous professional requirements. It provides full face protection against impacts, liquid splashes and molten metal. Equipped with a panoramic visor in optical class 1, it ensures distortion-free visibility. Its anti-scratch and anti-fog design allows prolonged use even in harsh conditions. The adjustable headband offers optimal comfort thanks to its precise ratchet adjustment system and an ergonomic cushion that reduces pressure points. Supplied with Sonis earcups, it is also compatible with half masks and prescription glasses.
Specifications :
- Optical class: 1 (clear, distortion-free vision).
- Impact resistance: class B (medium energy impact, 6 mm ball at 120 m/s).
- Visor length: 18.5 cm.
- Visor material: polycarbonate.
- Headband materials: glass fibre reinforced nylon.
- Earcup materials: ABS and stainless steel wire.
- Total weight: 655 g.
- UV filtration: 2C-1.2 (UV filtration with colour recognition).
- Protection against liquids (droplets and splashes): class 3.
- Protection against molten metal: class 9.
- Anti-scratch treatment: K.
- Anti-fog treatment: N.
- Hearing protection (SNR): 31 dB.
Standards :
The EVOGuard® C2 is CE certified PPE under Regulation (EU) 2016/425. It complies with the following standards:
- EN166: eye and face protection against impacts, droplets, and molten metal (BT).
- EN170: UV filtration, scale 2C - 1.2.
- EN352-3: integrated hearing protection (Sonis®C, SNR = 31 dB).
Brand information :
Founded in 1964, JSP is a British company and a leader in the manufacture of personal protective equipment (PPE). Recognised worldwide for its innovative, high-quality solutions, JSP stands out for its commitment to safety, ergonomics and durability. Present in more than 100 countries, JSP serves a variety of sectors such as construction, industry and energy.
Strengths
- Practical combined protection against noise and impacts.
- Complete protection against impacts, liquids and molten metal.
- Clear panoramic vision without distortion.
- Optimal comfort thanks to the three-point adjustable headband with comfort cushion.
- Wide compatibility with other safety equipment (glasses, respiratory masks, hearing protection).
- Anti-scratch and anti-fog coatings for extended durability.
- Complete protection against impacts, liquids and molten metal.
- Clear panoramic vision without distortion.
- Optimal comfort thanks to the three-point adjustable headband with comfort cushion.
- Wide compatibility with other safety equipment (glasses, respiratory masks, hearing protection).
- Anti-scratch and anti-fog coatings for extended durability.
Applications
The EVOGuard® C2 Industriel is ideal for use in metallurgical, chemical and manufacturing industries, where workers are exposed to high risks of impacts or hazardous splashes. It is particularly suitable for foundry operations, metal cutting, and environments requiring perfect visibility as well as effective hearing protection.
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | without |
| Main material | polycarbonate |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 78.28 excl. VAT
/ Each
£ 93.94 incl. VAT
- Usually arrives within 14 working days