References
Pferd Tools:PBG 1919/6 ST 0,35
Rubix:212A1454
Manufacturer :43207001
EAN:4007220153314



Product details : PFERD PBG 1919/6 ST 0,35 SG 43207001 0.35
Use speed adjustable tool drives to control the spread of the brush Recommended drive output minimum 500 watts Aggressively working brush. Suitable for medium duty brushing such as deburring, cleaning and rust removal. Can be used particularly well in hard to reach areas, in holes and cavities as the wires spread out during rotation. PFERDVIDEO You will receive more information here or at www.pferd.com IP packaging Robust industrial packaging. POS packaging Individual promotional packaging for the PFERD TOOL CENTER. For the entire range of brushes in POS packaging, please refer to pages 47–48.
Brush Pbg 1919/6 St 0,35
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 19 mm |
| Rod diameter | 6 mm |
| Wire diameter | 0.35 mm |
| Max speed | 20000 rpm |
| Height of padding | 28 mm |
| Length | 68 mm |
Show UNSPSC/ECL@SS
£ 17.90 excl. VAT
/ Each
£ 21.48 incl. VAT
- Usually arrives within 14 working days
