OSBORN END BRUSH 17MM X 6MM SHANK CRIMPED STAINLESS STEEL
End Brushes, Crimped Wire
See technical informationSee documentsReferences
Osborn:0002-509.362
Rubix:2584443
Manufacturer :0002509362
EAN:4013349111067

Documents
Product details : OSBORN END BRUSH 17MM X 6MM SHANK CRIMPED STAINLESS STEEL
Crimped end brush, industrial quality, for use on high-speed machines and power drills
Strengths
Flexible trim material, adjusts perfectly to the workpiece
For pinpoint work in places difficult to access, such as boreholes
The diameter of the brush changes with increasing work speed
The brush spreads out, meaning different bore diameters can be worked on
For pinpoint work in places difficult to access, such as boreholes
The diameter of the brush changes with increasing work speed
The brush spreads out, meaning different bore diameters can be worked on
Applications
Rust Removal;Paint Stripping;Smoothing;Edge Rounding;Deburring;Internal Finishing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x69 mm |
|---|---|
| Logistic Weight | 38 g |
| Wire | crimped wire |
| Brush diameter | 17 mm |
| Rod diameter | 6 mm |
| Max speed | 18000 rpm |
| Length | 70 mm |
Show UNSPSC/ECL@SS
£ 15.63 excl. VAT
/ Each
£ 18.76 incl. VAT
- In stock: Next day delivery







