PFERD 43108002 KNOTTED WIRE BRUSH RBG 100 X 12 X 6 MM STEEL 0.50
Brush Rbg 10012/6 St 0,50
See technical informationReferences
Pferd Tools:RBG 10012/6 ST 0,50
Rubix:228A7664
Manufacturer :43108002
EAN:4007220530399




Product details : PFERD 43108002 KNOTTED WIRE BRUSH RBG 100 X 12 X 6 MM STEEL 0.50
Aggressive brush for cleaning, derusting and work on weld seams.
• Optimal access to hard-to-reach areas such as grooves and recesses.
• Aggressive brushing effect due to the very stiff wire knots.
• Optimal access to hard-to-reach areas such as grooves and recesses.
• Aggressive brushing effect due to the very stiff wire knots.
Brush Rbg 10012/6 St 0,50
Technical specifications
Attributes
| Rod diameter | 6 mm |
|---|---|
| Brush diameter | 100 mm |
| Wire diameter | 0.5 mm |
| Speed | 22.9 rpm |
| Width | 12 mm |
| Wire | steel |
| Use | deburring;cleaning;removing heat discolouration;removing paint;derusting;descaling;removing oxide layers;weld dressing;work on fillet welds;root seam processing |
Show UNSPSC/ECL@SS
£ 24.89 excl. VAT
/ Each
£ 29.87 incl. VAT
- Usually arrives within 14 working days
