Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 9906011450 WHEEL BRUSH WITH SHANK SIC WIRE D50
OSBORN 9906011450 WHEEL BRUSH WITH SHANK SIC WIRE D50
Wheel brushes with shank, abrasive filament
References
osborn:
9906-011.450
rubix:
387A5189
manufacturer :
9906011450
ean:
4013349305336
Technical specifications
Brush diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 9906011450 WHEEL BRUSH WITH SHANK SIC WIRE D50
Ringlock wheel brush, industrial quality, with abrasive silicone carbide trim for attaching to high-speed machines.
Strengths
Also suitable for non-ferrous metals and synthetics
The small diameter enables access to hard to reach areas
Applications
Deburring, edge rounding and surface finishing, can be used on a large number of materials.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
43
x
49
x
49
mm
Logistic Weight
51
g
Brush diameter
50
mm
Diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.28
excl. VAT
/
Each
£
15.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 43104001 ROTARY WIRE BRUSH 50 X 15 X 6 MM STEEL 0.20
PFERD 43104051 ROTARY WIRE BRUSH 70 X 4 X 6 MM STEEL 0.20
OSBORN 0002-504 361 CRIMPED WIRE SPINDLE BRUSH 50 x 10 x 6MM
OSBORN 0008-600811 T BRUSH 50 X 17 X 6MM SHANK 0.2MM WIRE 600811
OSBORN 7002505542 WHEEL BRUSH CRIMPED WIRE BRASS D60
PFERD RBG 7006/6 ST 0,50 SG 43107002 0.50
OSBORN 0008-600.521 WIRE BRUSH ROTARY STEEL 100MM X 10MM 6MM SHANK
PFERD 43104003 ROTARY WIRE BRUSH 50 X 15 X 6 MM INOX 0.20
OSBORN STEEL KNOTTED WHEEL BRUSH 75 X 12 X 6MM WIRE 0.50MM
PFERD 43107004 KNOTTED WIRE BRUSH RBG 70 X 6 X 6 MM INOX 0.50
BOSCH 2608622127 ST CUP ABRASIVE BRUSH 25MM
PFERD 43109003 ROTARY WIRE BRUSH 100 X 10 X 6 MM INOX 0.30
KLINGSPOR 358321 KNOTTED WIRE WHEEL 75X12X6MM 0.5 SSTEEL BRS 600 Z
PFERD RBG 7012/6 ST 0,35 SG 43107011 RBG7012/MOUNTED BRUSH
OSBORN 779-302 STAINLESS STEEL WIRE BRUSH 70 X 15MM 0002506342