References
Makita:RT001GZ20
Rubix:274A3732
EAN:0088381759823
Product details : MAKITA RT001GZ20 XGT BODY ONLY ROUTER TRIMMER
Auto-Start Wireless System (AWS) - connects to compatible dust extractors with Bluetooth. The dust extractor automatically runs while the switch is on. Straight Guide assembly. Soft brake - the gentle stop of the product reduces the damage to work material due to the reaction of the stop. No Load Speed 10,000-31,000rpm. Variable speed control
Technical specifications
Attributes
| No-load speed | 31000 rpm |
|---|
Show UNSPSC/ECL@SS
£ 221.00 excl. VAT
/ Each
£ 265.20 incl. VAT
- Usually arrives within 14 working days

