References
Makita:RP001GZ02
Rubix:274A3728
EAN:0197050005427
Product details : MAKITA RP001GZ02 XGT BODY ONLY 1/2 ROUTER
40v max XGT Brushless 1/2" router (body only) with Makpac case.No load speed 8,000-25,000 rpm. Plunge capacity 0-60mm. Auto-start Wireless System (AWS) compatible. Constant speed control. Lock lever enables easy depth locking. Three stage cut depth adjustment. Soft start and soft brake. Twin LED job light with preglow and afterglow functions. Can be connected to dust extractor with dust nozzle and hose. Anti-restart function. Variable five speed control.
Technical specifications
Attributes
| No-load speed | 25000 rpm |
|---|
Show UNSPSC/ECL@SS
£ 309.00 excl. VAT
/ Each
£ 370.80 incl. VAT
- Usually arrives within 14 working days

