References
Makita:RT001GZ21
Rubix:274A3733
EAN:0088381759830
Product details : MAKITA RT001GZ21 XGT BODY ONLY ROUTER TRIMMER
Auto-Start Wireless System (AWS) - connects to compatible dust extractors with Bluetooth. The dust extractor automatically runs while the switch is on. Trimmer guide and Straight Guide assembly. Soft brake - the gentle stop of the product reduces the damage to work material due to the reaction of the stop.Plunge Capacity (Trimmer) 0-40mm. No Load Speed 10,000-31,000rpm. Variable speed control
Technical specifications
Attributes
| No-load speed | 31000 rpm |
|---|
Show UNSPSC/ECL@SS
£ 224.00 excl. VAT
/ Each
£ 268.80 incl. VAT
- Usually arrives within 14 working days

