Stanley

Filter Options
CATEGORIES
  • Tools & Metrology (531)
  • Machining, Cutting & Drilling (17)
  • Fasteners, Adhesives & Tapes (14)
  • Maintenance & Repairs (12)
  • Equipment (5)
  • Protection, Safety & Hygiene (1)
  • 1Brand

    377 Product(s) with 580 variant(s):

    Relevance
    • stanley:1-95-611
    • rubix:2006770
    • ean:3253561956119
    • Material
      Denier Fabric;Plastic (Base)
    • Width
      270 mm
    • Height
      360 mm
    £ 46.18 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:4-18-299
    • rubix:1358842
    • ean:3253564182997
    • Number of elements
      12
    £ 31.51 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:0-47-312
    • rubix:2002810
    • ean:3253560473129
    • Colour
      Black
    £ 3.90 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:2-46-222
    • rubix:010449
    • ean:3253562462220
    • Rule
      305 mm
    • Measurement range
      45;90 °
    £ 14.28 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:2-65-014
    • rubix:2003145
    • ean:3253562650146
    • Number of elements
      10
    • Imprint
      Pozidriv
    £ 35.30 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:1-79-215
    • rubix:80072706
    • ean:3253561792151
    • Storage volume
      24.5 l
    • Material
      Durable Denier Fabric
    • Colour
      Black
    £ 81.57 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:1-96-183
    • rubix:2517615
    • ean:3253561961830
    • Material
      Denier Fabric;Plastic (Base)
    • Width
      235 mm
    • Height
      275 mm
    £ 28.21 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:FMHT73756-0
    • rubix:45039165
    • ean:3253560737566
    • Cutting capacity
      1,2 mm
    • Length
      254 mm
    £ 20.44 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:1-47-403
    • rubix:013287
    • ean:3253561474033
    • Colour
      Blue
    £ 3.74 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:1-55-515
    • rubix:1260176
    • ean:3253561555152
    • Length
      320 mm
    • Section
      45 mm
    • Weight
      0.62 kg
    £ 10.33 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:0-65-335
    • rubix:1358942
    • ean:3253560653354
    • Imprint
      Pozidriv
    • Imprint size
      PZ1
    • Blade length
      100 mm
    £ 5.54 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:0-43-603
    • rubix:2012330
    • ean:3253560436032
    • Length
      220 mm
    • Admissible error
      0.5 mm/mn
    • Material
      Aluminum
    £ 24.95 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:4-18-226
    • rubix:1358831
    • ean:3253564182263
    • Number of elements
      6
    £ 22.72 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:1-93-601
    • rubix:1536432
    • ean:3253561936012
    • Number of compartments
      1 l
    • Material
      Heavy Duty 600 Denier Fabric
    £ 7.87 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:FMST1-71180
    • rubix:2524408
    • ean:3253561711800
    • Material
      Fabric;Polypropylene (Bottom)
    • Width
      290 mm
    • Height
      300 mm
    £ 66.80 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:0-33-932
    • rubix:80131269
    • ean:3253560339326
    • Box
      ABS
    • Length
      5 m
    • Width
      19 mm
    £ 17.38 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:1-TRA706T
    • rubix:2002911
    • ean:3253561054280
    • Material
      Galvanized
    £ 2.71 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:1-93-950
    • rubix:1536423
    • ean:3253561939501
    • Material
      Textile
    • Width
      100 mm
    • Height
      260 mm
    £ 51.23 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:1-70-319
    • rubix:2517617
    • Material
      Plastic (Bottom);Nylon
    • Width
      260 mm
    • Height
      280 mm
    £ 39.23 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:0-65-490
    • rubix:1358982
    • ean:3253560654900
    • Length
      125 mm
    • Imprint size
      1/4 in
    £ 9.67 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:0-30-487
    • rubix:2515555
    • ean:3253560304874
    • Box
      ABS
    • Length
      3 m
    • Width
      12.7 mm
    £ 4.06 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:STHT1-43105
    • rubix:2516777
    • ean:3253561431050
    • Length
      1000 mm
    • Admissible error
      0.5 mm/mn
    • Material
      Aluminum
    £ 26.63 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:0-69-014
    • rubix:213860B
    • ean:3253560690144
    • Diameter
      2.5 mm
    £ 4.55 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:FMHT1-33856
    • rubix:2525943
    • ean:3253561338564
    • Box
      ABS
    • Length
      2 m
    • Width
      13 mm
    £ 3.71 excl. VAT
    / Each
    • In stock: Next day delivery

    24 items of 377