References
Stanley:1-79-215
Rubix:80072706
EAN:3253561792151






Documents
Product details : STANLEY 1-79-215 FATMAX BACKPACK ON WHEELS
Combines a mix of wheels and on a back carriage for easy and convenient tool transportation
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 230x420x500 mm |
|---|---|
| Package weight | 3000 g |
| Material | durable denier fabric |
| Colour | black |
| Width | 210 mm |
| Height | 540 mm |
| Length | 360 mm |
| Weight | 3.19 kg |
| Permissible load | 20 kg |
| Storage volume | 24.5 l |
Show UNSPSC/ECL@SS
£ 86.98 excl. VAT
/ Each
£ 104.38 incl. VAT
- In stock: Next day delivery