References
Stanley:1-96-183
Rubix:2517615
EAN:3253561961830





Technical specifications
| Material | denier fabric;plastic (base) |
|---|---|
| Width | 235 mm |
| Height | 275 mm |
Documents
Product details : STANLEY OPEN MOUTH TOOL BAG 1-96-183
Durable material
Multi-compartment
Strong and robust shoulder strap
Rigid design to maintain the volume and shape of the bag
Multi-compartment
Strong and robust shoulder strap
Rigid design to maintain the volume and shape of the bag
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 240x460x275 mm |
|---|---|
| Material | denier fabric;plastic (base) |
| Width | 235 mm |
| Height | 275 mm |
| Length | 447 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 30.06 excl. VAT
/ Each
£ 36.07 incl. VAT
- In stock: Next day delivery