References
Stanley:FMHT1-33856
Rubix:2525943
EAN:3253561338564

Product details : STANLEY FMHT1-33856 FATMAX 2M PACK OF T TAPE MEASURE
13mm ribbon width for easy reading
90cm range without breaking
Lacquered tape for better protection
Tape locking system for maintaining the measurement
Real zero hook for accurate measurement
Anti-shock ABS case for better drop resistance
Compact case for easy transport
Keychain attachment to keep it with you at all times
90cm range without breaking
Lacquered tape for better protection
Tape locking system for maintaining the measurement
Real zero hook for accurate measurement
Anti-shock ABS case for better drop resistance
Compact case for easy transport
Keychain attachment to keep it with you at all times
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 22x46x46 mm |
|---|---|
| Package weight | 60 g |
| Case | abs |
| Length | 2 m |
| Width | 13 mm |
Show UNSPSC/ECL@SS
£ 3.96 excl. VAT
/ Each
£ 4.75 incl. VAT
- In stock: Next day delivery