STANLEY 0-33-932 POWERLOCK TOP READER TAPE MEASURE 5M
Tape measure PowerLock® top view window
See technical informationReferences
Stanley:0-33-932
Rubix:80131269
EAN:3253560339326

Product details : STANLEY 0-33-932 POWERLOCK TOP READER TAPE MEASURE 5M
PowerLock tape measure with chromed housing of impact-resistant ABS. • Top view window: this allows inside measurements to be easily and accurately measured Tape with Mylar polyester coating: up to 10 times more protected against wear than traditional tapes. Hook attached with three rivets on a metal plate, reduces the risk of breaking when used carelessly - 40% stronger than with two fastening rivets. Slide Hook with actual zero - for precise inner and outer dimensions. Accuracy: class II. • Tape locking button Belt clip.
Strengths
• Top view window: this allows inside measurements to be easily and accurately measured
• Chromed housing of shock-resistant ABS
• Band features Mylar®polyester film-coating: up to 10 times more protected against wear than traditional tapes
• Hook fastened with 3 rivets on a metal plate, reduces the risk of breaking when used carelessly - 40% stronger than fixing with rivets 2
• Slide Hook with actual zero - for precise inner and outer dimensions
• Tape locking button
• Belt clip
• Accuracy: Class II
• Chromed housing of shock-resistant ABS
• Band features Mylar®polyester film-coating: up to 10 times more protected against wear than traditional tapes
• Hook fastened with 3 rivets on a metal plate, reduces the risk of breaking when used carelessly - 40% stronger than fixing with rivets 2
• Slide Hook with actual zero - for precise inner and outer dimensions
• Tape locking button
• Belt clip
• Accuracy: Class II
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x90x147 mm |
|---|---|
| Package weight | 245 g |
| Case | abs |
| Length | 5 m |
| Width | 19 mm |
Show UNSPSC/ECL@SS
£ 18.53 excl. VAT
/ Each
£ 22.24 incl. VAT
- In stock: Next day delivery