References
Stanley:1-70-319
Rubix:2517617

Product details : STANLEY TOTE BAG 1-70-319
Manufactured from 600 denier fabric to withstand worksite and weather conditions. Offers maximum tool protection due to its waterproof plastic bottom. Features include large pockets on the side of the tote bag for cables, wrenches and a centre pocket with weather flap for mobile phones. Heavy duty steel tilting handle with rubber grip for secure and comfortable handling. A rubber pad on strap gives a soft cushioning when transporting around worksites. Dimensions 580mm x 260mm x 280mm.
Technical specifications
Attributes
| Material | plastic (bottom);nylon |
|---|---|
| Width | 260 mm |
| Height | 280 mm |
| Length | 580 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 41.84 excl. VAT
/ Each
£ 50.21 incl. VAT
- In stock: Next day delivery