STANLEY FATMAX HEAVY DUTY HARD BOTTOM TECHNICIANS BACKPACK TOOL BAG
Tool backpack
See technical informationReferences
Stanley:1-95-611
Rubix:2006770
EAN:3253561956119






Technical specifications
| Material | denier fabric;plastic (base) |
|---|---|
| Colour | black |
| Width | 270 mm |
Product details : STANLEY FATMAX HEAVY DUTY HARD BOTTOM TECHNICIANS BACKPACK TOOL BAG
Manufactured from tough hard wearing tear resistant material. Features removable dividers system which allows the separation of different tools for various requirements and for a laptop. Back support system for optimum comfort and ease of carrying.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 230x420x500 mm |
|---|---|
| Material | denier fabric;plastic (base) |
| Colour | black |
| Width | 270 mm |
| Height | 360 mm |
| Length | 460 mm |
Show UNSPSC/ECL@SS
£ 66.33 excl. VAT
/ Each
£ 79.60 incl. VAT
- In stock: Next day delivery